Shop GENIUS TOOLS
Create Account
1/4in Dr. Wobble Extension Bar, 50mmL
- Mfr # 220002B
- Zoro # G923578614
product price:Â
$
4.70
/ea
Sold in multiples of 2 for
$9.40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220002B
- Zoro #
- G923578614
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Extension Bar 50mm Length 1/4 Inch Drive Chrome Vanadium Steel - 220002B Wobble Extension Bar This 1/4in drive wobble extension bar is built for precise socket access when clearance is limited. With a compact 50mm (1.97in) overall length, it adds reach without sacrificing control, helping you position sockets more effectively around obstructions. Made from chromium-vanadium steel alloy for strength and anti-corrosive properties, it's designed for professional technicians and long-term shop use. A spring-loaded detent ball helps keep sockets securely latched, while the wobble end broadens usable angles for tighter working areas. Key Benefits 1/4in drive wobble design increases working angles in tight spaces. 50mm (1.97in) length adds reach without excessive leverage or bulk. Chrome vanadium steel alloy delivers high strength and lasting durability. Anti-corrosive material helps protect the extension during regular workshop use. Spring-loaded detent ball keeps sockets securely latched during positioning. Permanently stamped size marking supports quick identification and tool organization. Meets or exceeds ANSI standards for quality and reliable performance. SKU: 220002B. Its compact wobble format supports professional-grade work where precise angles and secure socket retention matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.