Shop GENIUS TOOLS
Create Account
3/8in Dr. Extension Bar, 45mmL (replaced by 320050)
- Mfr # 320045
- Zoro # G623578846
product price:Â
$
3.25
/ea
Sold in multiples of 3 for
$9.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320045
- Zoro #
- G623578846
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar 3/8 Inch Drive 45mm Length Durable Chrome Finish - 320045 Extension Bar This 3/8 inch drive extension bar adds compact reach where a ratchet and socket need extra clearance. With a 45mm (1.77 inch) overall length, it helps improve accessibility in tight spaces without adding unnecessary bulk to your setup. Built from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A matte coating supports durability and easy cleaning, and permanently stamped size markings help keep tool organization straightforward. Key Benefits 3/8 inch drive extension increases reach and accessibility in tight spaces. 45mm (1.77 inch) length keeps the setup compact and controlled. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Spring-loaded detent ball securely latches extensions to sockets during use. Drive end through-hole locks onto drive tang for added connection security. Meets or exceeds ANSI standards for consistent performance and tool safety. Designed for professional technicians and built for heavy use, this extension bar focuses on secure socket retention, reliable fit, and durable corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.