Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, #0 Philips Power Bit 50mmL
- Mfr # 235000
- Zoro # G523581786
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 235000
- Zoro #
- G523581786
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Power Bit #0 Phillips 1/4 Inch Hex Shank 50mm Length Precision Drive Durable Steel - 235000 Power Screwdriver Bit This #0 Phillips power screwdriver bit is built for precise fastening with a secure 1/4 inch hex shank interface. The 50mm (1.97 inch) overall length balances reach and control for detail-oriented work where fit and alignment matter. Manufactured from High Speed Steel and heat treated for a tough exterior with strong core durability, it is designed for professional technicians who need reliable performance under heavy use. Size markings are stamped for quick identification and long-term organization in your tool set. Key Benefits 1/4 inch hex shank fits securely in power screwdrivers for stable driving. #0 Phillips precision drive supports accurate engagement and reduced cam-out risk. 50mm (1.97 inch) overall length offers control with added reach. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design provides tough exterior with superior inner core strength. Stamped size marking enables fast identification and consistent tool organization. Meets or exceeds ANSI standards for dependable quality and professional expectations. SKU 235000 is a straightforward choice when your work requires a #0 Phillips power bit that holds up to repeated use and maintains clear identification in storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.