Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 0.5 x 3.0mm Slotted Power Bit 50mmL
- Mfr # 205030
- Zoro # G223579151
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 205030
- Zoro #
- G223579151
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Power Bit 0.5 x 3.0mm Size 1/4 Inch Hex Shank 50mm Length Precision Drive Durable Steel - 205030 Slotted Power Screwdriver Bit This slotted power screwdriver bit is built for consistent, repeatable fastening with a precision 0.5 x 3.0mm tip and a standard 1/4in hex shank. The 50mm overall length (1.97in) provides a compact profile that maintains control while fitting common bit holders and power drivers. Manufactured from High Speed Steel, it is designed for strength, durability, and anti-corrosive performance. Heat treatment adds a tough exterior with a strong inner core, supporting long-term professional use while meeting or exceeding ANSI standards. Key Benefits 0.5 x 3.0mm slotted tip supports precise drive engagement and controlled fastening. 1/4in hex shank fits standard bit holders and power screwdriver chucks. 50mm (1.97in) overall length balances reach, access, and working control. High Speed Steel construction provides high strength, durability, and corrosion resistance. Heat-treated design creates a tough exterior with superior inner core strength. Size is stamped for permanent identification and faster tool organization. Meets or exceeds ANSI standards for consistent quality and performance. SKU: 205030. Clear stamping simplifies identification in a busy tool setup, helping reduce downtime when selecting the correct slotted size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.