Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-10 Star Power Bit 50mmL
- Mfr # 285010
- Zoro # G423580360
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285010
- Zoro #
- G423580360
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Power Bit T-10 Size 1/4 Inch Hex Shank 50mm Length Precision Drive Durable S2 Steel - 285010 Professional Power Screwdriver Bit SKU: 285010. This T-10 Star (Torx) power screwdriver bit is built for consistent fit and controlled driving with a standard 1/4in hex shank. The 50mm overall length helps balance reach and handling for daily shop or field use. Manufactured from High Speed Steel and heat treated for strength, the bit is designed to stand up to demanding professional work while offering anti-corrosive properties. Size markings are stamped for quick identification and tool organization. Key Benefits 1/4in hex shank fits common bit holders and power screwdriver chucks. T-10 Star power bit profile supports a secure fit and efficient drive. 50mm overall length (1.97 inches) balances access, control, and stability. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Heat-treated for strength to handle rigorous professional technician demands. Stamped size marking enables fast selection and long-term tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for heavy use, this professional-grade bit focuses on durability, identification, and reliable engagement during repetitive driving tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.