Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T10 - T15 Star Reversible blade
- Mfr # 502515
- Zoro # G123580660
product price:Â
$
6.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502515
- Zoro #
- G123580660
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Reversible Blade T10-T15, 1/4 Inch Hex Shank, Dual-End Design, Precision Fit - 502515 Torx Bit Blade This professional reversible star (Torx) blade is built for reliable fastening performance with a precision-fit dual-end design covering T10 and T15. The 1/4in hex shank format supports quick compatibility with common drivers and holders, while the 180mm overall length helps reach fasteners in tighter or deeper locations. Constructed from Chromium-vanadium steel alloy, the blade focuses on strength, durability, and anti-corrosive protection. A treated shaft adds extra toughness for heavy-duty use, and the tool meets or exceeds ANSI standards for consistent quality expectations in professional hand tool environments. Key Benefits Reversible T10/T15 star blade supports two sizes in one tool. 1/4in hex shank fits a wide range of drivers and adapters. 180mm overall length helps access recessed or hard-to-reach fasteners. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Treated shaft increases durability for tough applications and long service life. Meets or exceeds ANSI standards for dependable, professional-grade performance. Ideal for technicians who rely on consistent fit and long-term durability, this reversible blade balances reach, compatibility, and strength in a compact format. It's a practical addition for toolboxes that need Torx coverage without carrying separate single-size bits, while maintaining professional-grade construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.