Shop GENIUS TOOLS
Create Account
12mm Hex Shank, 2.5 x 14.0mm Slotted Bit 200mmL
- Mfr # 1894
- Zoro # G623578532
product price:Â
$
27.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1894
- Zoro #
- G623578532
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 2.5 x 14.0mm Size, 12mm Hex Shank Drive, 200mm Length, Durable Construction - 1894 Professional Screwdriver Bit This professional slotted screwdriver bit is built for precise fastening where a long reach and stable drive are required. It features a 12mm hex shank drive with a 2.5 x 14.0mm slotted tip, designed to maintain fit and control during demanding work. Made from High Speed Steel and heat treated for strength, it combines a tough exterior with a strong inner core. The overall 200mm length supports access to recessed or hard-to-reach fasteners while keeping handling predictable. Key Benefits 12mm hex shank drive supports secure engagement and stable torque transfer. 2.5 x 14.0mm slotted tip delivers consistent fit for slotted fasteners. 200mm overall length reaches fasteners located in tight, recessed areas. High Speed Steel construction provides high strength and long service life. Anti-corrosive properties help resist deterioration in demanding shop conditions. Heat-treated design creates durable exterior and superior inner core strength. Stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards and is designed for professional technicians who rely on durable hand tools. SKU: 1894.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.