Shop GENIUS TOOLS
Create Account
11/16in Hex Shank, 11/16in Hex Screwdriver Bit 125mmL
- Mfr # 3644
- Zoro # G923581768
product price:Â
$
24.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3644
- Zoro #
- G923581768
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 11/16 Inch Size, 11/16 Inch Hex Shank, 125mm Length, Durable Construction - 3644 Professional Hand Tool Bit This 11/16 inch hex screwdriver bit is built for consistent fit and controlled driving with compatible tools. With an 11/16 inch hex shank and a 125mm (4.92 inch) overall length, it provides practical reach while maintaining stable handling in professional hand tool setups. Manufactured from High Speed Steel, the bit is designed for strength, durability, and anti-corrosive performance. Permanent size stamping supports fast identification during tool organization and repeated jobsite use. Key Benefits 11/16 inch hex screwdriver bit and 11/16 inch hex shank compatibility. 125mm (4.92 inch) overall length supports reach without sacrificing control. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated design creates a tough exterior and strong inner core. Stamped size markings provide permanent, easy identification for tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional technicians and heavy-use environments, this bit focuses on long-term durability and clear size identification. The combination of heat treatment and High Speed Steel helps maintain performance over time, while compliance with ANSI expectations supports reliable results in routine service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.