Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 0.8 x 5.0mm Slotted Power Bit 72mmL
- Mfr # 217250
- Zoro # G323578887
product price:Â
$
3.29
/ea
Sold in multiples of 2 for
$6.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 217250
- Zoro #
- G323578887
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Power Bit 0.8 x 5.0mm Size, 5/16 Inch Hex Shank Drive, 72mm Length, Durable Construction - 217250 Slotted Power Screwdriver Bit This slotted power screwdriver bit is built for consistent fit and controlled driving with a 5/16 inch hex shank. The 0.8 x 5.0mm slotted tip and 72mm overall length provide practical reach while maintaining stability in a power driver or compatible bit holder. Made from High Speed Steel, it is designed for strength, durability, and anti-corrosive performance in demanding shop environments. Size markings are stamped directly on the bit to support fast identification and organized storage. Key Benefits 5/16 inch hex shank fits common power drivers and bit holders securely. 0.8 x 5.0mm slotted tip supports accurate engagement with matching fasteners. 72mm (2.83 inches) length balances access, control, and driver stability. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with a strong inner core. Stamped size marking enables quick identification and better tool organization. SKU: 217250. Built to professional-grade expectations, this bit is intended for heavy-use applications where reliability matters. Its heat-treated High Speed Steel construction and clearly stamped sizing help support consistent results, efficient workflow, and long-term durability under regular service conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.