Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1.2 x 7.0mm Slotted Power Bit 50mmL
- Mfr # 205070
- Zoro # G823579322
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 205070
- Zoro #
- G823579322
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Power Bit 1.2 x 7.0mm Size 1/4 Inch Hex Shank 50mm Length Durable Construction - 205070 Slotted Power Screwdriver Bit This slotted power screwdriver bit is built for consistent fit and controlled driving in slotted/standard fasteners. With a 1/4in hex shank and 50mm overall length, it's sized for common power driver bit holders while maintaining a compact profile for everyday service work. Manufactured from High Speed Steel and heat treated for a tough exterior with a strong inner core, it's designed to handle repeated professional use. Anti-corrosive properties help it resist wear from typical shop conditions, and the stamped size marking supports quick identification during tool organization. Key Benefits 1/4in hex shank fits standard bit holders and power screwdrivers. 1.2 x 7.0mm slotted tip supports secure engagement in standard screws. 50mm overall length balances access, stability, and controlled driving. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design adds a tough exterior with superior inner core strength. Stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 205070. Its combination of durable materials, heat treatment, and clear size stamping helps keep your workflow efficient and your tool setup consistent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.