Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 0.6 x 4.0mm Slotted Bit 88mmL
- Mfr # 1540
- Zoro # G823579193
product price:Â
$
4.42
/ea
Sold in multiples of 2 for
$8.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1540
- Zoro #
- G823579193
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 0.6 x 4.0mm Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 1540 Slotted Screwdriver Bit This slotted screwdriver bit is built for consistent fit and dependable torque transfer in everyday service work. With a 1/4in hex shank and a 0.6 x 4.0mm slotted tip, it's designed for compatibility with common bit holders, drivers, and drills. The 88mm (3.46in) overall length adds reach without sacrificing control, while stamped size markings keep identification fast and permanent. Made from high speed steel and heat treated for a tough exterior and strong inner core, it's engineered for long-term professional use. Key Benefits 1/4in hex shank fits standard bit holders, drivers, and drill chucks. 0.6 x 4.0mm slotted tip supports accurate engagement and steady control. 88mm (3.46in) length balances added reach with precise handling. High speed steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design provides tough exterior wear resistance and strong core. Stamped size marking ensures quick, permanent identification in tool storage. Meets or exceeds ANSI standards for dependable performance expectations. SKU: 1540. Built as a professional-grade component, it's suited to repeated, heavy-use conditions where durability and clear sizing matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.