1/4in Hex Shank, T-10 Tamperproof Star Bit 56mmL
- Mfr # 7310
- Zoro # G223584414
product price:Â
$
2.55
/ea
Sold in multiples of 3 for
$7.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7310
- Zoro #
- G223584414
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-10 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Construction - 7310 Tamperproof Star Screwdriver Bit This T-10 tamperproof star screwdriver bit is built around a 1/4in hex shank for a secure, standard fit in compatible drivers and bit holders. With a 56mm (2.2in) overall length, it's sized for controlled, precise fastening where a tamperproof star profile is required. Constructed from High Speed Steel and heat treated, the bit combines a tough exterior with strong inner core strength. Anti-corrosive properties help it stand up to frequent handling and demanding shop conditions, while stamped size markings support faster identification during tool selection. Key Benefits T-10 tamperproof star bit profile supports secure, specialty fastener engagement. 1/4in hex shank fits common drivers for stable, controlled installation. 56mm (2.2in) overall length balances reach and precision handling. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated design improves exterior toughness and inner core durability. Stamped size markings enable quick identification and better tool organization. SKU 7310 is designed for professional technicians and built for heavy-use environments where consistent bit fit and durability matter. From organization to performance, its permanently stamped sizing and heat-treated High Speed Steel construction help maintain reliable results over time while meeting recognized ANSI requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.