Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-45 Star Screwdriver Bit 160mmL
- Mfr # 6745
- Zoro # G123579428
original price:Â $9.07 , new price: $8.16 , 10 percent off
new price:Â
$
8.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6745
- Zoro #
- G123579428
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-45, 5/16 Inch Hex Shank, 160mm Length, Precision Fit, Durable Construction - 6745, Star screwdriver bit This T-45 star screwdriver bit is built for consistent engagement and controlled torque transfer. The 5/16 inch hex shank helps deliver a stable fit in compatible drivers, while the 160mm overall length provides extra reach for fasteners set deeper or in restricted areas. Constructed from High Speed Steel with anti-corrosive properties, it's designed to hold up to repeated professional use. The bit size is stamped for quick identification when organizing or selecting tools during a job. Key Benefits T-45 star profile supports precise fit to reduce cam-out and stripping. 5/16 inch hex shank provides secure drive engagement and steady power transfer. 160mm (6.3 inch) length improves access in hard-to-reach fastener locations. High Speed Steel construction adds strength, durability, and anti-corrosive performance. Heat-treated design delivers a tough exterior with a strong inner core. Stamped size markings enable fast identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable professional tool performance. SKU: 6745.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.