Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 0.6 x 4.0mm Slotted Power Bit 50mmL
- Mfr # 205040
- Zoro # G223579298
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 205040
- Zoro #
- G223579298
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Power Bit 0.6 x 4.0mm Size, 1/4 Inch Hex Shank Drive, 50mm Length, Durable Construction - 205040 Slotted Power Screwdriver Bit This slotted power screwdriver bit is built for consistent fit and controlled driving with compatible 1/4in hex bit holders and power screwdrivers. The 0.6 x 4.0mm slotted tip and 50mm overall length provide a compact profile that's easy to manage while still offering practical reach. Made from High Speed Steel and heat treated for durability, it's designed for professional technicians who rely on repeatable performance under heavy use. Stamped size markings support fast identification during tool organization and job changes. Key Benefits 1/4in hex shank fits standard power screwdrivers and bit holders securely. 0.6 x 4.0mm slotted profile supports accurate engagement in standard fasteners. 50mm overall length balances access and control in tight work areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior with a strong inner core. Stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Built for long service life, the combination of High Speed Steel, heat treatment, and clear size stamping supports reliable daily use and simpler workflow management in professional tool sets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.