1/4in Hex Shank, T-27 Star Power Bit 50mmL
- Mfr # 285027
- Zoro # G423580858
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 285027
- Zoro #
- G423580858
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Power Bit T-27 Size 1/4 Inch Hex Shank 50mm Length Durable S2 Steel Drive - 285027 Professional Power Screwdriver Bit SKU: 285027. This T-27 Star power screwdriver bit is built for consistent fit and controlled driving with a 1/4 inch hex shank. The 50mm length supports common applications where extra reach is needed without sacrificing bit stability. Designed for professional technicians, the bit is heat treated for strength and stamped with its size for fast identification. Key Benefits T-27 Star power bit profile supports secure engagement for repeatable driving. 1/4 inch hex shank fits many power screwdrivers and bit holders. 50mm overall length provides added reach while maintaining good control. Made from High Speed Steel for strength, durability, and anti-corrosive properties. Heat treated to handle the rigorous needs of professional technicians. Size is permanently stamped for quick selection and organized tool storage. Meets or exceeds ANSI standards for quality and dependable performance. This bit focuses on practical durability: high strength steel construction, heat treatment, and clear size markings for day-to-day efficiency. It is intended for heavy use in professional environments where consistent fit and long service life matter, while keeping compatibility simple with a standard 1/4 inch hex shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.