Shop GENIUS TOOLS
Create Account
1/4in Hex No.1 POZIDRIV Bit 30L (New Item # 1211)
- Mfr # 253001
- Zoro # G223580171
product price:Â
$
1.45
/ea
Sold in multiples of 6 for
$8.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253001
- Zoro #
- G223580171
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 1/4 Inch Hex Shank PZ1 Posidriv 30mm Length Durable Precision Drive - 253001, Screwdriver Bit This PZ1 Posidriv screwdriver bit is built for consistent fit and controlled torque transfer with 1/4in hex shank drivers. The compact 30mm (1.18in) length supports precise fastening in tighter working areas while keeping handling straightforward and predictable. Manufactured from High Speed Steel and heat treated for a tough exterior with a strong inner core, it's designed to stand up to professional-grade use. Size markings are stamped for permanent identification, supporting faster tool selection and better organization. Key Benefits 1/4in hex shank fits standard bit holders and quick-change drivers. PZ1 Posidriv tip promotes secure engagement and dependable torque transfer. 30mm (1.18in) overall length supports work in compact or restricted spaces. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design balances a tough exterior with superior inner core strength. Stamped size marking enables permanent, easy identification for tool organization. Meets or exceeds ANSI standards for quality and reliability expectations. It's a practical choice for maintaining an organized bit set while meeting professional expectations for durability and standards compliance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.