Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 0.8 x 5.0mm Slotted Bit 160mmL
- Mfr # 1750
- Zoro # G123579367
original price:Â $6.45 , new price: $5.81 , 9 percent off
new price:Â
$
5.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1750
- Zoro #
- G123579367
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 0.8 x 5.0mm Size 1/4 Inch Hex Shank 160mm Length Precision Screwdriver Bit - 1750 Professional Screwdriver Bit This professional screwdriver bit is built around a 1/4in hex shank and a 0.8 x 5.0mm slotted tip for controlled, accurate fastening. The 160mm (6.3in) overall length helps extend reach while keeping the handling and balance needed for careful work. Made from High Speed Steel, the bit delivers high strength and durability with anti-corrosive properties for long-term service. The size is stamped directly on the bit for quick identification and consistent tool organization in busy toolboxes and kits. Key Benefits 1/4in hex shank fits common bit holders for broad tool compatibility. 0.8 x 5.0mm slotted tip supports precise engagement and stable drive control. 160mm overall length provides extra reach without sacrificing handling stability. High Speed Steel construction offers strength, durability, and anti-corrosive performance. Heat-treated design delivers tough exterior wear resistance and strong inner core. Stamped size markings make identification fast and permanent during daily use. Meets or exceeds ANSI standards for consistent fit, safety, and performance. Engineered for professional technicians, this bit is designed to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.