Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 9/32in Hex Screwdriver Bit 200mmL
- Mfr # 3818
- Zoro # G023581415
original price:Â $14.55 , new price: $9.80 , 32 percent off
new price:Â
$
9.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3818
- Zoro #
- G023581415
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 9/32 Inch Size 5/16 Inch Hex Shank 200mm Length Durable Steel Construction - 3818 Professional Hex Screwdriver Bit This professional hex screwdriver bit is built for controlled fastening where added reach and a secure hex shank fit are required. With a 9/32 inch hex bit size, 5/16 inch hex shank, and 200mm overall length (7.87 inches), it supports consistent engagement and access in tighter or recessed work areas. Manufactured from High Speed Steel and heat treated for strength, it is designed for long service life under regular professional use. Size markings are stamped for fast, permanent identification during tool setup and organization. Key Benefits 9/32 inch hex screwdriver bit size supports consistent fastener engagement and control. 5/16 inch hex shank provides a stable, secure fit in compatible holders. 200mm overall length (7.87 inches) improves reach for recessed access points. High Speed Steel construction delivers high strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Stamped size markings enable quick identification and more efficient tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Built for professional technicians and demanding shop environments, this bit focuses on durability, clear identification, and standards-aligned quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.