Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 8mm Hex Screwdriver Bit 160mmL
- Mfr # 4748
- Zoro # G723583153
product price:Â
$
11.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4748
- Zoro #
- G723583153
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 8mm Size 5/16 Inch Hex Shank 160mm Length Precision Drive Durable Steel - 4748, Hex screwdriver bit This 8mm hex screwdriver bit is built for consistent fit, controlled torque transfer, and dependable service in professional tool setups. With a 5/16in hex shank and 160mm overall length (6.3 inches), it balances reach and handling for accurate fastening. Made from High Speed Steel with anti-corrosive properties, the bit is designed to hold up under demanding daily use. The size is stamped directly on the tool for permanent, easy identification during organization and quick selection. Key Benefits 8mm hex screwdriver bit with 5/16in hex shank for secure drive fit. 160mm overall length (6.3 inches) supports access while maintaining control. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist deterioration in tough shop environments. Heat-treated design creates a tough exterior with superior inner core strength. Permanently stamped size marking simplifies tool organization and fast identification. Meets or exceeds ANSI standards for consistent quality and performance expectations. Its heat-treated High Speed Steel build, stamped sizing, and ANSI-aligned quality make it a practical choice for long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.