Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-10 Star Screwdriver Bit 160mmL
- Mfr # 6710
- Zoro # G023583181
product price:Â
$
7.42
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6710
- Zoro #
- G023583181
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-10 Size 1/4 Inch Hex Shank 160mm Length Precision Drive Durable Construction - 6710, Star Screwdriver Bit This T-10 star screwdriver bit is built for controlled, precise fastening with a 1/4in hex shank for broad compatibility with bit holders and drivers. The 160mm overall length helps extend reach and improve access where standard bits fall short. Manufactured from High Speed Steel and heat treated for durability, it's designed for professional technicians who need consistent fit, long service life, and quick size identification. SKU: 6710. Key Benefits T-10 star tip supports precise drive engagement on compatible fasteners. 1/4in hex shank fits common bit holders and driver tools. 160mm overall length improves reach for recessed or obstructed screw locations. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with strong inner core. Size stamping enables fast, permanent identification during tool organization. Designed for heavy, repeated use in professional settings, this bit balances reach, strength, and identification features that streamline daily work. Its durable materials and heat-treated construction help maintain performance over time, while adherence to ANSI standards supports dependable fit and consistency across jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.