Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-25 Tamperproof Star Bit 88mmL
- Mfr # 7525
- Zoro # G423580728
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7525
- Zoro #
- G423580728
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-25 Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 7525 Tamperproof Star Screwdriver Bit This tamperproof star screwdriver bit is built for precise engagement and dependable torque transfer in T-25 fasteners. It features a 1/4in hex shank for broad driver compatibility and an 88mm overall length to help balance reach with control during detailed work. Constructed from High Speed Steel and heat treated for a tough exterior and strong inner core, it is designed for long-term durability. Size markings are stamped on the bit for quick identification and better tool organization in professional setups. Key Benefits T-25 tamperproof star profile supports secure fit on tamper-resistant fasteners. 1/4in hex shank design works with common bit holders and drivers. 88mm overall length helps improve access while maintaining stable handling. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior and superior inner core strength. Size is permanently stamped for fast identification and organized tool storage. Designed for professional technicians and demanding daily use, this bit emphasizes consistent performance, durable materials, and easy identification. SKU: 7525.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.