Shop GENIUS TOOLS
Create Account
283008 / 1/4in Hex Shank, T-8 Star Screwdriver Bit 30mmL
- Mfr # 6108
- Zoro # G923581140
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6108
- Zoro #
- G923581140
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-8 Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 6108, Professional Screwdriver Bit This T-8 star screwdriver bit is built for precise fastener engagement and consistent performance in professional hand tool setups. Its 1/4in hex shank fitment supports quick changes, while the 30mm overall length keeps the profile compact for controlled work. Manufactured from High Speed Steel and heat treated for durability, it combines a tough exterior with strong inner core support. Permanent size stamping helps keep bit storage organized and identification fast during service work. Key Benefits T-8 star screwdriver bit profile supports accurate, repeatable precision-drive engagement. 1/4in hex shank design fits common bit holders and drivers. 30mm overall length provides a compact reach for tight working spaces. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated for a tough exterior and superior inner core durability. Stamped size marking stays readable for quick identification and organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 6108. Designed for professional technicians and heavy-use environments, this bit focuses on long service life through material choice and heat treatment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.