1/4in Hex Shank, 1.0 x 6.0mm Slotted Bit 88mmL
- Mfr # 1560
- Zoro # G423579449
product price:Â
$
4.42
/ea
Sold in multiples of 2 for
$8.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1560
- Zoro #
- G423579449
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 1.0 x 6.0mm Size 1/4 Inch Hex Shank 88mm Length Precision Screwdriver Bit - 1560, Professional Screwdriver Bit This slotted precision screwdriver bit (SKU: 1560) is built for consistent fit and controlled driving in slotted fasteners. The 1/4 inch hex shank provides broad compatibility with bit holders and drivers, while the 88mm overall length supports improved reach without sacrificing handling. Manufactured from High Speed Steel and heat treated for professional use, this bit focuses on durability and repeatable performance. A permanently stamped size marking helps keep your tool setup organized and reduces time spent searching for the correct bit. Key Benefits 1/4 inch hex shank supports quick changes in common bit holders. Slotted 1.0 x 6.0mm tip matches specified fasteners for precise engagement. 88mm overall length balances added reach with controlled, stable driving. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior wear resistance and strong inner core. Size is permanently stamped for fast identification and better tool organization. Designed for professional technicians and heavy, repeated use, this bit emphasizes long service life and dependable results. It's a straightforward choice when you need an accurately sized slotted tip, durable High Speed Steel construction, and clear markings that keep your workflow efficient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.