Shop GENIUS TOOLS
Create Account
5/16 in Hex Shank, M8 Triple Square Bit 88mmL
- Mfr # 8508
- Zoro # G625062299
product price:Â
$
5.44
/ea
Sold in multiples of 2 for
$10.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8508
- Zoro #
- G625062299
- UPC #
- 193016120661
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit M8 Size 5/16 Inch Hex Shank 88mm Length High Strength Steel Drive - 8508 Professional Screwdriver Bit This professional-grade screwdriver bit pairs an M8 triple square tip with a 5/16 inch hex shank for secure fitment and efficient torque transfer. With an 88mm (3.46 inch) overall length, it's built to provide added reach while staying stable under demanding hand-tool and driver use. Made from High Speed Steel, the bit is designed for high strength, durability, and anti-corrosive performance. Sizes are stamped directly on the bit for quick identification and long-term tool organization. Key Benefits M8 triple square bit with 5/16 inch hex shank for reliable engagement. 88mm (3.46 inch) overall length improves access without sacrificing control. High Speed Steel construction supports high strength and long service life. Heat-treated design creates a tough exterior with a stronger inner core. Anti-corrosive properties help maintain performance in demanding shop conditions. Stamped size markings provide fast identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and performance. Designed and made for professional technicians, this bit is built to perform over a lifetime of heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.