Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 2mm Hex Screwdriver Bit 160mmL
- Mfr # 2722
- Zoro # G123579060
original price:Â $6.45 , new price: $5.81 , 9 percent off
new price:Â
$
5.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2722
- Zoro #
- G123579060
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 2mm Size 1/4 Inch Hex Shank 160mm Length Precision Drive Durable Steel - 2722 Professional Hand Tool Bit SKU: 2722. This 2mm hex screwdriver bit is built around a 1/4in hex shank and a 160mm (6.3in) overall length for controlled, precision fastening. It's designed for technicians who need consistent fit, durability, and easy identification in a busy tool setup. Constructed from High Speed Steel and heat treated for long-term performance, this bit is made to withstand repeated professional use while offering anti-corrosive properties. The size marking is stamped for fast selection and permanent readability. Key Benefits 1/4in hex shank fits standard bit holders and precision drive tools. 2mm hex tip supports accurate engagement for detailed fastening tasks. 160mm (6.3in) overall length helps reach fasteners in tighter areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with strong inner core. Stamped size marking enables quick identification and better tool organization. Built for professional-grade reliability, this screwdriver bit combines precise sizing, durable High Speed Steel construction, and a heat-treated profile intended for heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.