Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, #1 Philips Screwdriver Bit 125mmL
- Mfr # 1601
- Zoro # G523578755
product price:Â
$
5.08
/ea
Sold in multiples of 2 for
$10.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1601
- Zoro #
- G523578755
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Screwdriver Bit #1 Size, 1/4 Inch Hex Shank, 125mm Length, Precision Drive, Durable Construction - 1601, Professional Screwdriver Bit This #1 Phillips screwdriver bit is built for controlled fastening with a 1/4 inch hex shank and an overall length of 125mm (4.92 inches). The longer profile helps when extra reach is needed while keeping stable engagement for precision drive work. Constructed from High Speed Steel and heat treated for durability, it combines a tough exterior with strong inner core performance. Size markings are stamped for permanent identification, supporting faster tool organization in busy professional environments. Key Benefits #1 Phillips screwdriver bit with 1/4 inch hex shank for broad compatibility. 125mm (4.92 inches) overall length balances reach, access, and control. High Speed Steel construction supports strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior and reinforced inner core strength. Stamped size identification stays readable to streamline tool organization and selection. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 1601. Designed and made for professional technicians, this bit is intended to hold up to heavy use while maintaining consistent performance. Its materials, heat treatment, and clear identification markings make it a practical choice for organized toolkits and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.