Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 6.0 - 6.0 Hex Reversible blade
- Mfr # 502660
- Zoro # G723584310
product price:Â
$
6.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502660
- Zoro #
- G723584310
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Reversible Blade 6.0mm x 6.0mm, 1/4 Inch Hex Shank, Dual-Ended Design for Versatile Use - 502660 Reversible Hex Blade Hand Tool This reversible hex blade hand tool is built around a 1/4in hex shank with a dual-ended 6.0mm x 6.0mm blade, providing a compact, jobsite-ready format for professional tool kits. With an overall length of 180mm (7.09 inches), it offers controlled reach while staying easy to handle in tight work areas. Constructed from Chromium-vanadium steel alloy and finished for anti-corrosion performance, it's designed for long-term durability in demanding environments. The treated shaft supports heavy-duty strength and is made to meet or exceed ANSI standards for dependable service. Key Benefits 1/4in hex shank fits compatible drivers and holders for quick bit changes. Dual-ended 6.0mm x 6.0mm reversible blade supports fast end-to-end flipping. 180mm overall length balances reach and control for precise hand-tool handling. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Treated shaft increases durability for tough applications and repeated daily use. Meets or exceeds ANSI standards for consistent professional-grade performance expectations. SKU 502660 is designed and made for professional technicians who need reliable, repeatable performance across long service intervals. Its heavy-duty build, corrosion resistance, and reversible 6.0mm blade format keep it practical for shop use while maintaining the durability expected from professional hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.