Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-27 Star Screwdriver Bit 30mmL
- Mfr # 6127
- Zoro # G223581109
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6127
- Zoro #
- G223581109
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-27 Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Construction - 6127 Professional Screwdriver Bit This T-27 star screwdriver bit (SKU: 6127) is built for consistent fit and dependable drive engagement in star fasteners. The 1/4in hex shank makes it compatible with common bit holders and drivers used in professional hand tool setups. With a 30mm (1.18in) overall length, it balances control and access, while stamped sizing supports quick identification during tool changes. High Speed Steel construction and heat treatment help support long-term durability in demanding, repeated use. Key Benefits T-27 star tip and 1/4in hex shank for broad driver compatibility. 30mm (1.18in) overall length supports control and access in tight spaces. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with a strong inner core. Size is permanently stamped for fast, reliable identification in organized tool sets. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional technicians and heavy-use environments, this star screwdriver bit focuses on longevity, easy identification, and dependable performance. Its material choice and heat treatment support repeated fastening work, while the compact 30mm profile helps maintain control without sacrificing compatibility with standard 1/4in hex systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.