1/4in Hex Shank, 7/32in Wobble Hex Bit 125mmL
- Mfr # 5614
- Zoro # G223583455
original price:Â $6.82 , new price: $6.14 , 9 percent off
new price:Â
$
6.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5614
- Zoro #
- G223583455
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble 7/32 Inch Size 1/4 Inch Hex Shank 125mm Length Precision Drive - 5614 Professional Screwdriver Bit This professional screwdriver bit combines a 1/4in hex shank with a 7/32in wobble hex bit profile to improve access and alignment when driving fasteners. The 125mm (4.92in) overall length adds reach for work where standard-length bits fall short, while maintaining a controlled, precise drive feel. Built from High Speed Steel and finished with heat treatment, it is designed for long service life under regular workshop use. Size markings are stamped for quick identification and easier tool organization, especially when managing multiple bit sizes. Key Benefits 1/4in hex shank fits common bit holders and professional drive systems. 7/32in wobble hex bit profile supports better alignment in angled access situations. 125mm (4.92in) overall length provides added reach without sacrificing control. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design provides tough exterior wear resistance and strong inner core. Stamped size marking enables fast identification and improves tool organization. Meets or exceeds ANSI standards for consistent quality and professional expectations. SKU: 5614.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.