Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-27 Tamperproof Star Bit 88mmL
- Mfr # 7527
- Zoro # G323583935
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7527
- Zoro #
- G323583935
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-27 Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 7527, Screwdriver Bit This T-27 tamperproof star screwdriver bit is built for controlled, repeatable driving with a 1/4in hex shank for broad tool compatibility. The 88mm overall length helps balance reach and handling when working on fasteners that sit deeper or are slightly recessed. Manufactured from High Speed Steel, it delivers high strength with anti-corrosive properties for consistent performance over time. Heat treatment adds a tough exterior with a strong inner core, supporting long-term professional use while keeping the bit profile dependable under regular shop conditions. Key Benefits T-27 tamperproof star profile supports secure engagement on tamper-resistant fasteners. 1/4in hex shank fits common bit holders, drivers, and compatible tools. 88mm overall length improves access while maintaining stable control during driving. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Heat-treated design delivers a tough exterior with superior inner core strength. Size is permanently stamped for fast identification and cleaner tool organization. Meets or exceeds ANSI standards for quality and performance expectations. Designed for professional technicians and demanding daily use, this bit focuses on durability, identification, and consistent drive fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.