Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, #3 Philips Power Bit 72mmL
- Mfr # 247203
- Zoro # G923579079
product price:Â
$
3.78
/ea
Sold in multiples of 2 for
$7.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 247203
- Zoro #
- G923579079
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Power Bit 5/16 Inch Hex Shank #3 Phillips Drive 72mm Length Durable S2 Steel - 247203 Professional Power Screwdriver Bit This #3 Phillips power screwdriver bit is built for consistent fit and torque transfer in professional hand tool and power driver setups. The 5/16in hex shank design supports stable engagement, while the 72mm overall length helps balance reach with controlled handling. Manufactured from high speed steel and heat treated, it combines a durable exterior with strong core performance for long-term use. Size markings are stamped for quick identification and tool organization, and the bit meets or exceeds ANSI standards. Key Benefits 5/16in hex shank helps maintain secure engagement and efficient torque transfer. #3 Phillips drive profile supports accurate seating for repeatable fastening performance. 72mm (2.83in) length provides practical reach without sacrificing control. High speed steel construction delivers strength, durability, and anti-corrosive properties. Heat treated for a tough exterior with superior inner core strength. Permanently stamped size marking enables faster identification and better tool organization. SKU 247203 is designed for professional technicians who need a dependable Phillips power bit that holds up under heavy use. Its material choice, heat treatment, and clearly stamped sizing support reliable day-to-day service work where durability and consistent fit matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.