Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 0.8 x 5.0mm Slotted Power Bit 50mmL
- Mfr # 205050
- Zoro # G323579136
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 205050
- Zoro #
- G323579136
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Power Bit 0.8 x 5.0mm Size, 1/4 Inch Hex Shank Drive, 50mm Length, Durable Construction - 205050 Slotted Power Screwdriver Bit This slotted power screwdriver bit is built for controlled fastening with a 0.8 x 5.0mm blade size and a standard 1/4in hex shank for broad driver compatibility. The 50mm overall length provides practical reach while keeping handling stable in tighter spaces. Manufactured from High Speed Steel and heat treated for a tough exterior and strong core, it's designed to hold up under professional use. Size markings are stamped for fast, permanent identification, and the bit meets or exceeds ANSI standards. Key Benefits 0.8 x 5.0mm slotted tip supports consistent engagement with standard slotted screws. 1/4in hex shank fits common power drivers and quick-change bit holders. 50mm length balances reach and control for routine fastening tasks. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design provides a tough exterior with superior inner core strength. Stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for quality and performance expectations. Its material, heat treatment, and standardized shank make it a practical addition to any professional bit assortment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.