Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/4in Hex Power Bit 50mmL
- Mfr # 275008
- Zoro # G323578610
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 275008
- Zoro #
- G323578610
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Power Bit 1/4 Inch Hex Shank, 1/4 Inch Hex Drive, 50mm Length, Durable S2 Steel Construction - 275008 Professional Power Screwdriver Bit This 50mm power screwdriver bit is built for consistent fastener engagement and dependable torque transfer with 1/4in hex shank and 1/4in hex drive compatibility. It's designed for professional technicians who need a compact length for control while still maintaining practical reach. Constructed from high speed steel and heat treated for a durable exterior and strong inner core, the bit is made to handle heavy, repeated use. Size markings are stamped permanently for quick identification during tool organization, helping you stay efficient on the job. Key Benefits 1/4in hex shank and 1/4in hex drive for secure, consistent fitment. 50mm overall length balances access, control, and reduced wobble in tight work. High speed steel construction delivers high strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior with superior inner core strength. Permanently stamped size markings support faster selection and better tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 275008 is made for long-term professional use where repeatable results matter. The combination of high speed steel, heat treatment, and clear stamped identification supports dependable performance across daily service work while maintaining the durability expected from professional-grade Genius Tools hand tool accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.