Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, #1 POSIDRIV Power Bit 72mmL
- Mfr # 277201
- Zoro # G423579371
product price:Â
$
3.29
/ea
Sold in multiples of 2 for
$6.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 277201
- Zoro #
- G423579371
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Power Bit 5/16 Inch Hex Shank #1 Posidriv Drive 72mm Length Durable Steel - 277201 Professional Power Screwdriver Bit SKU: 277201. This POSIDRIV power screwdriver bit is built for consistent fit and dependable torque transfer with compatible drivers and holders. The 5/16in hex shank helps maintain a secure connection, while the #1 POSIDRIV drive profile supports accurate engagement. Manufactured from High Speed Steel and heat treated, this bit is designed for long service life in professional environments. The 72mm (2.83in) overall length balances reach and control, and the size marking is stamped for quick identification during tool organization. Key Benefits 5/16in hex shank provides secure retention and efficient torque transfer. #1 POSIDRIV drive profile supports precise engagement on matching fasteners. 72mm (2.83in) overall length offers reach without sacrificing control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design creates tough exterior and strong inner core. Size is permanently stamped for fast identification and tool organization. Designed and made for professional technicians, this bit is intended to perform over a lifetime of heavy use. With durable High Speed Steel, heat treatment, and ANSI-aligned quality, it supports reliable day-to-day work where repeatable results and easy identification matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.