Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3mm Hex Power Bit 50mmL
- Mfr # 265030
- Zoro # G623579133
product price:Â
$
1.72
/ea
Sold in multiples of 4 for
$6.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265030
- Zoro #
- G623579133
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Power Bit 3mm Size 1/4 Inch Hex Shank 50mm Length Durable S2 Steel - 265030 Professional Power Screwdriver Bit This 3mm hex power bit is built for consistent fastening with power screwdrivers and 1/4in hex bit holders. The 50mm (1.97in) overall length provides practical reach while maintaining control in tighter working areas. Manufactured from High Speed Steel and heat treated, it's designed to deliver a tough exterior with a strong inner core for long-term professional use. The size marking is stamped for quick, permanent identification during setup and tool organization. Key Benefits 1/4in hex shank fits common power screwdrivers and quick-change holders. 3mm hex power bit profile supports accurate engagement and efficient fastener driving. 50mm (1.97in) overall length balances access, reach, and handling control. High Speed Steel construction offers high strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Stamped size marking enables fast identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Built for heavy-use environments, this bit is designed and made for professional technicians who need reliable fitment and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.