Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/4in Hex Screwdriver Bit 200mmL
- Mfr # 3816
- Zoro # G323582570
product price:Â
$
8.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3816
- Zoro #
- G323582570
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 1/4 Inch Hex Shank, 1/4 Inch Hex Drive, 200mm Length, Durable Steel Construction - 3816, Professional Screwdriver Bit Built for professional technicians, this long-reach screwdriver bit combines a 1/4in hex shank with a 1/4in hex drive interface for broad compatibility with common holders and drivers. The 200mm overall length helps extend access where standard bits are too short, while maintaining control. Manufactured from High Speed Steel and heat treated for a tough exterior and strong core, it's designed for heavy, repeated use. Stamped size markings support faster identification in organized tool setups, and the bit meets or exceeds ANSI standards. Key Benefits 1/4in hex shank and 1/4in hex drive fit common bit holders. 200mm overall length improves reach in recessed or hard-to-access areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a durable exterior with strong inner core. Permanently stamped size markings enable quick identification during tool organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU 3816 is engineered to hold up under demanding shop conditions, combining corrosion resistance, durable heat-treated construction, and clear size identification. It's a practical choice for technicians who rely on consistent fitment and extended reach without compromising strength or longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.