3/8in Hex Shank, 3/8in Wobble Hex Bit 88mmL
- Mfr # 5524
- Zoro # G423583880
product price:Â
$
8.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5524
- Zoro #
- G423583880
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Hex Shank Wobble Style 88mm Length Durable Steel 3/8 Inch Drive - 5524, Wobble Hex Bit Socket This 3/8in drive wobble hex bit socket is built for controlled fastening where a secure hex shank and a little added angle flexibility matter. The 88mm (3.46in) overall length helps balance reach and access without sacrificing handling or stability. Manufactured from High Speed Steel and heat treated for long-term durability, it's designed to hold up under repeated professional use. Size markings are stamped for quick identification and consistent tool organization in the shop or field. Key Benefits 3/8in hex shank with wobble style design for versatile, secure engagement. 88mm (3.46in) overall length balances reach, access, and control in tight spaces. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated for a tough exterior with strong inner core for longevity. Permanently stamped size markings improve tool organization and fast selection. Meets or exceeds ANSI standards for dependable quality and consistent performance. SKU 5524 is a professional-grade hex bit socket engineered for repeatable results and long service life. With durable materials, heat treatment, and clear stamped identification, it fits cleanly into an organized tool setup while supporting the consistent performance expected in heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.