Shop GENIUS TOOLS
Create Account
9mm Hex Shank, 9mm Hex Screwdriver Bit 88mmL
- Mfr # 4549
- Zoro # G623579409
product price:Â
$
9.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4549
- Zoro #
- G623579409
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 9mm Size, Hex Shank, 88mm Length, Precision Fit, Durable Construction - 4549, Hex Screwdriver Bit This 9mm hex screwdriver bit is built for precise engagement and consistent performance in professional hand tool setups. With a 9mm hex shank and 88mm overall length (3.46 inches), it fits common tool interfaces while providing reach and control for demanding service work. Manufactured from High Speed Steel and heat treated for durability, it combines a tough exterior with strong core integrity. Size markings are stamped directly on the bit for fast identification during tool organization and daily use. Key Benefits 9mm hex screwdriver bit with 9mm hex shank for broad compatibility. 88mm overall length (3.46 inches) supports reach without sacrificing control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior and superior inner core strength. Permanently stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 4549. Designed and made for professional technicians, this bit is intended to hold up to heavy, repeated use while maintaining a precision fit. Its durable materials, clear size identification, and ANSI-aligned quality help keep work consistent and organized across long-term service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.