Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/4in Wobble Hex Bit 200mmL
- Mfr # 5816
- Zoro # G023580296
original price:Â $8.66 , new price: $7.79 , 10 percent off
new price:Â
$
7.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5816
- Zoro #
- G023580296
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble Extension 1/4 Inch Hex Shank, 1/4 Inch Drive, 200mm Length, Precision S2 Steel - 5816 Wobble Hex Bit Extension SKU: 5816. This 200mm wobble hex bit extension is built for 1/4in hex shank bits and fits a 1/4in drive setup. The wobble design helps improve access when working in tight or slightly offset fastener positions, while maintaining a compact profile for controlled handling. Made from High Speed Steel, the extension emphasizes strength, durability, and anti-corrosive properties. Size markings are stamped for quick identification, supporting consistent tool organization in professional toolboxes. Key Benefits 1/4in hex shank with 1/4in wobble hex bit design for versatile fit. 200mm overall length (7.87 inches) adds reach for hard-to-access areas. High Speed Steel construction provides high strength, durability, and corrosion resistance. Heat-treated for a tough exterior and strong inner core structure. Stamped size identification supports fast selection and permanent tool organization. Meets or exceeds ANSI standards for performance expectations and consistency. Designed for professional technicians and heavy-use environments, this wobble extension balances reach, durability, and easy identification in daily workflows. The heat-treated build helps maintain long-term reliability, while the stamped markings and ANSI-aligned performance make it a dependable addition to any 1/4in drive and hex-bit setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.