Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/4in Wobble Hex Bit 125mmL
- Mfr # 5616
- Zoro # G423579173
product price:Â
$
6.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5616
- Zoro #
- G423579173
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble Driver 1/4 Inch Shank, 1/4 Inch Drive, 125mm Length, Precision S2 Steel Construction - 5616 Professional Hex Bit Driver This 125mm wobble hex bit driver is built for controlled engagement in tight or slightly misaligned fastener access, using a 1/4in hex shank and 1/4in drive format. Size markings are stamped for quick, permanent identification during tool selection and storage. Constructed from high speed steel, the bit is designed for strength, durability, and anti-corrosive performance. Heat treatment supports a tough exterior with a strong inner core for consistent professional use. Key Benefits 1/4in hex shank and 1/4in wobble hex bit format for versatility. 125mm overall length provides reach while maintaining stable control in hand. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop and field conditions. Heat-treated design balances a tough exterior with a strong inner core. Stamped size identification stays readable for fast selection and organized storage. Meets or exceeds ANSI standards for consistent quality and professional expectations. SKU 5616 is designed for technicians who want a reliable wobble driver length and standardized 1/4in interfaces without sacrificing durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.