Shop GENIUS TOOLS
Create Account
11mm Hex Shank, 11mm Hex Screwdriver Bit 200mmL
- Mfr # 2851
- Zoro # G423582104
product price:Â
$
20.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2851
- Zoro #
- G423582104
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 11mm Size, Hex Shank, 200mm Length, Precision Steel Construction - 2851 Professional Hand Tool Bit Built for consistent fit and controlled torque, this 11mm hex screwdriver bit combines an 11mm hex shank with a 200mm overall length for extended reach. It's designed to help technicians maintain accuracy when working in deeper or harder-to-access fastening points. Made from High Speed Steel and heat treated for strength, the bit is intended for demanding daily use while resisting corrosion. Permanently stamped sizing supports faster identification and better tool organization in busy work environments. Key Benefits 11mm hex screwdriver bit with 11mm hex shank for secure drive engagement. 200mm overall length supports reach in recessed fasteners and tight access areas. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides tough exterior wear resistance and strong inner core. Permanently stamped size marking enables quick identification and organized storage. Meets or exceeds ANSI standards for dependable, consistent professional tool performance. SKU 2851 is engineered to stay reliable under heavy use, combining corrosion resistance with a heat-treated structure meant to withstand repeated driving. The long 200mm profile improves access while the stamped sizing helps reduce mix-ups when selecting bits, supporting efficient, professional workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.