Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/8in Hex Power Bit 50mmL
- Mfr # 275004
- Zoro # G123581902
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 275004
- Zoro #
- G123581902
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Power Bit 1/8 Inch Size 1/4 Inch Hex Shank 50mm Length Durable S2 Steel Drive - 275004, Hex Power Screwdriver Bit This hex power screwdriver bit is built for secure fitment in 1/4in hex bit holders and power screwdrivers, with a 1/8in hex drive profile for controlled fastening. The 50mm overall length provides practical reach while maintaining stability during use. Made from High Speed Steel, the bit is designed for strength, durability, and anti-corrosive performance in demanding shop conditions. Size markings are stamped directly on the tool for fast identification and cleaner tool organization. Key Benefits 1/4in hex shank fits common power screwdriver chucks and bit holders. 1/8in hex power bit profile supports precise engagement and consistent drive. 50mm (1.97in) overall length balances reach with control in tight spaces. High Speed Steel construction helps resist wear while offering anti-corrosive properties. Heat-treated design provides a tough exterior with strong inner core durability. Permanently stamped size marking improves identification and tool organization in the box. Meets or exceeds ANSI standards for dependable performance and consistent manufacturing quality. SKU: 275004. Designed and made for professional technicians, this bit is intended to hold up to heavy use while maintaining fit and drive consistency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.