Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T8 Star Power Bit 50mmL
- Mfr # 285008
- Zoro # G123580752
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285008
- Zoro #
- G123580752
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Power Bit T8 Size 1/4 Inch Hex Shank 50mm Length Precision Drive Durable Construction - 285008 Professional Power Screwdriver Bit This T8 star power screwdriver bit is built for consistent engagement and controlled driving with 1/4in hex-shank tools. The 50mm overall length helps balance reach and stability, making it practical for general service work where bit alignment and repeatability matter. Manufactured from High Speed Steel and heat treated for a tough exterior with strong inner core support, it is designed for long-term durability. The size marking is stamped for quick identification, supporting efficient tool organization in busy professional environments. Key Benefits 1/4in hex shank fits common power screwdrivers for secure, reliable bit retention. T8 star power bit profile supports precise driving and consistent fastener engagement. 50mm overall length provides added reach while maintaining stable, controlled handling. High Speed Steel construction delivers high strength with anti-corrosive performance. Heat-treated design creates a durable exterior and a strong inner core. Size is permanently stamped for fast selection and better tool organization. SKU 285008 is a professional-grade bit intended for heavy use where durability and identification are important. Its stamped sizing, High Speed Steel build, and heat-treated strength help maintain performance over time, while ANSI compliance supports quality expectations for professional technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.