Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, #3 Philips Screwdriver Bit 285mmL
- Mfr # 1903
- Zoro # G823579292
original price:Â $17.24 , new price: $15.52 , 9 percent off
new price:Â
$
15.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1903
- Zoro #
- G823579292
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 5/16 Inch Hex Shank #3 Phillips Drive 285mm Length Durable Steel - 1903 Professional Screwdriver Bit This professional screwdriver bit is built for technicians who need dependable fit and reach. It combines a 5/16in hex shank with a #3 Phillips drive to help transfer torque consistently while working on demanding fasteners. With an overall length of 285mm (11.22 inches), it provides added access for recessed or hard-to-reach screws. The bit is made from High Speed Steel and heat treated for long-term durability and anti-corrosive performance in regular shop use. Key Benefits 5/16in hex shank pairs with #3 Phillips drive for secure engagement. 285mm overall length improves reach on recessed and awkward fastener locations. High Speed Steel construction delivers strength and durability under professional load. Anti-corrosive properties help maintain performance in demanding work environments. Heat-treated design balances a tough exterior with strong inner core. Permanently stamped size marking supports fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade expectations. Designed for heavy, repeated use, this bit supports efficient workflow through clear identification, consistent specifications, and durable materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.