Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/8in Wobble Hex Bit 200mmL
- Mfr # 5808
- Zoro # G323584246
original price:Â $8.66 , new price: $7.79 , 10 percent off
new price:Â
$
7.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5808
- Zoro #
- G323584246
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble Style 1/8 Inch Size 1/4 Inch Hex Shank 200mm Length Precision Drive - 5808 Wobble Hex Screwdriver Bit SKU: 5808. This wobble-style hex screwdriver bit pairs a 1/8in hex bit tip with a 1/4in hex shank for compatibility with common bit holders and drivers. The 200mm (7.87in) overall length adds reach for fasteners set deeper or in tight, awkward access points. Built from High Speed Steel and heat treated for strength, it is designed for professional technicians who need a durable precision-drive bit that holds up to repeated daily use. Permanently stamped sizing supports quick identification and better tool organization. Key Benefits 1/4in hex shank fits standard bit holders and driver tools securely. 1/8in wobble hex bit design helps reach fasteners at slight angles. 200mm (7.87in) overall length improves access in recessed or tight areas. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated exterior increases wear resistance with a strong inner core. Permanently stamped size marking supports fast selection and tool organization. Meets or exceeds ANSI standards for consistent professional-grade performance. Designed and made for long-term, heavy professional use, this precision-drive wobble hex bit balances reach, fit, and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.