1/4in Hex Shank, T-7 Star Screwdriver Bit 56mmL
- Mfr # 6307
- Zoro # G523582127
product price:Â
$
2.34
/ea
Sold in multiples of 3 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6307
- Zoro #
- G523582127
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-7 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 6307, Professional Screwdriver Bit This T-7 star screwdriver bit is built for precise fastening where consistent tip fit and controlled engagement matter. The 1/4in hex shank format supports quick changes in compatible bit holders, while the 56mm overall length helps access fasteners without adding unnecessary bulk. Made from High Speed Steel and heat treated for a durable exterior with a strong inner core, this bit is designed for long service life under professional use. The stamped size marking supports fast identification during setup and tool organization. Key Benefits T-7 star profile supports accurate engagement for small, precision fasteners. 1/4in hex shank fits standard bit holders for quick tool changes. 56mm (2.2in) overall length balances reach and control in tight spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior with superior inner core strength. Size is permanently stamped for fast identification and cleaner tool organization. SKU 6307 is a professional-grade bit engineered to hold up to heavy use while maintaining reliable performance. With durable High Speed Steel, heat treatment, and clear size identification, it's a practical choice for technicians who want consistent results and straightforward tool management.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.