Shop GENIUS TOOLS
Create Account
12mm Hex Shank, 12mm Hex Screwdriver Bit 56mmL
- Mfr # 2352
- Zoro # G123582176
original price:Â $5.84 , new price: $5.26 , 9 percent off
new price:Â
$
5.26
/ea
Sold in multiples of 2 for
$10.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2352
- Zoro #
- G123582176
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 12mm Size, 12mm Hex Shank, 56mm Length, Durable Construction - 2352 Professional Screwdriver Bit This 12mm hex screwdriver bit is built for professional technicians who need consistent fit and dependable strength in daily service work. With a 12mm hex shank and 56mm overall length, it balances reach and control when working in compact or high-torque setups. Manufactured from High Speed Steel and heat treated for a tough exterior and strong inner core, it is designed to resist wear and corrosion over long-term use. Size markings are stamped for quick identification during tool organization and workflow. Key Benefits 12mm hex screwdriver bit with 12mm hex shank for secure drive engagement. 56mm overall length supports controlled access in tight, service-oriented spaces. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers tough exterior wear resistance and strong core. Permanently stamped size marking speeds selection and improves tool organization. Meets or exceeds ANSI standards for professional shop and field reliability. Designed and made for heavy, repeat professional use, this bit focuses on the details that matter in hand-tool systems: consistent sizing, durable materials, and clear identification. It helps maintain efficient setup, reduces downtime from worn tips, and supports long service life under demanding conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.