Shop GENIUS TOOLS
Create Account
10mm Hex Shank, 2.0 x 12.0mm Slotted Bit 200mmL
- Mfr # 1892
- Zoro # G623579256
product price:Â
$
22.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1892
- Zoro #
- G623579256
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 2.0 x 12.0mm Size 10mm Hex Shank 200mm Length Durable Steel Construction - 1892 slotted screwdriver bit This slotted screwdriver bit is built around a 10mm hex shank and a 2.0 x 12.0mm slotted tip for controlled, consistent engagement. With a 200mm overall length (7.87 inches), it provides added reach while keeping a stable, professional feel in hand tool and bit-holder setups. Made from High Speed Steel and heat treated for a tough exterior and strong core, it is designed to hold up under repeated shop use. Anti-corrosive properties help reduce rust risk, and the size is stamped directly on the bit for quick identification during tool organization. Key Benefits 10mm hex shank fits compatible holders and delivers stable torque transfer. 2.0 x 12.0mm slotted tip supports accurate fit and controlled driving. 200mm (7.87 in.) overall length provides extra reach in tight spots. High Speed Steel construction offers strength, durability, and anti-corrosive protection. Heat-treated design creates a tough exterior with a strong inner core. Size stamping stays legible for fast, permanent identification and organization. Meets or exceeds ANSI standards for consistent quality and reliability. The combination of stamped sizing, heat treatment, and High Speed Steel construction helps it stay consistent across heavy use and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.