Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/8in Wobble Hex Bit 56mmL
- Mfr # 5308
- Zoro # G923580129
product price:Â
$
2.93
/ea
Sold in multiples of 3 for
$8.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5308
- Zoro #
- G923580129
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit 1/8 Inch Wobble Style 1/4 Inch Hex Shank 56mm Length Durable Steel Drive - 5308 hex bit This 1/8 inch wobble hex screwdriver bit is built for controlled fastener engagement with a 1/4 inch hex shank. The 56mm overall length helps balance reach and handling, while the wobble style provides added flexibility for positioning. Made from High Speed Steel and heat treated for strength, it's designed for professional technicians who need dependable performance under heavy use. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 1/4 inch hex shank fits common holders for secure, consistent drive. 1/8 inch wobble hex bit design improves access and positioning flexibility. 56mm (2.2 inch) overall length balances reach with better control. High Speed Steel construction offers strength, durability, and anti-corrosive properties. Heat-treated for tough exterior and strong core for long service life. Size is permanently stamped for fast identification and organized storage. Meets or exceeds ANSI standards for quality and performance consistency. SKU 5308 is intended to perform over a lifetime of heavy professional use, with materials and heat treatment selected for durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.