Shop GENIUS TOOLS
Create Account
5/16 Hex Shank, 5/16in Wobble Hex Bit 88mmL
- Mfr # 5520
- Zoro # G223579861
product price:Â
$
6.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5520
- Zoro #
- G223579861
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble Driver 5/16 Inch Size, 5/16 Inch Hex Shank, 88mm Length, Precision Fit, Durable Construction - 5520 Hex Bit Driver SKU: 5520. This professional hex bit wobble driver is built around a 5/16 inch hex shank and 5/16 inch wobble hex bit profile, providing controlled access where a bit needs slight articulation. The 88mm overall length helps balance reach with stable handling during service and repair work. Manufactured from high speed steel and heat treated for strength, it's designed for long-term use in demanding toolboxes. Size markings are stamped directly on the bit for quick identification and better organization. Key Benefits 5/16 inch hex shank with wobble hex bit profile for versatile engagement. 88mm (3.46 inch) overall length supports reach without sacrificing control. High speed steel construction offers strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior and strong inner core. Stamped size markings enable fast identification and consistent tool organization. Meets or exceeds ANSI standards for dependable fit and performance. Designed for professional technicians, the Genius Tools Hex Bit Wobble Driver 5/16 Inch Size, 5/16 Inch Hex Shank, 88mm Length, Precision Fit, Durable Construction - 5520 focuses on reliable fit, corrosion resistance, and long service life. Its combination of high speed steel and heat treatment helps reduce premature wear while maintaining consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.